Buy more than* S$200* and get FREE SHIPPING

Daikoku Halogen Spotlight Decoating Light Format

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Light Beam (Lm)
340
Luminous Intensity (cd)
1830
Mirror outer diameter (phi mm)
50
Color Temperature (K)
2700
Mean Color Rendring Rating (Ra)
80
Connector
E11
Power Consumption (W)
5.6
Height (mm)
62
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LZA-90682 51012684 77.30 SGD
Shipped after 2017-12-22
ADD TO CART