Buy more than* S$200* and get FREE SHIPPING

Free borax C

4.33 (3)
Material (backs)
PP
Material (handle)
Steel pipe
Trim Width (mm)
320
Material (Trim)
PP, PET (100% RECYCLED PET), WITH HORSE HAIR WITH ELECTRICITY REMOVING MATERIALS
Length (mm)
Trim: about 40
TRUSCO Part Number
214-8757
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C270-000U-SP 02345454 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For cleaning
5
From Japan
On 2015-10-01 09:01:04
I purchase it every time. Goods do not change, usability is good.
This review is about item#02345454.
Floor cleaning
3
From Japan
On 2014-03-10 17:47:48
Because there is a change of hair ends, convenient
This review is about item#02345454.
Sweeping up the factory floor
5
From Japan
On 2012-10-25 14:11:58
It is easy to use. Cost reduction has been achieved because we can exchange easily. I will continue to repeat.
This review is about item#02345454.

Related Products