Buy more than* S$200* and get FREE SHIPPING

Aluminum Step for Passenger Cars

Load Capacity (t)
(Maximum) 1.5-/set
Effective Width (mm)
280
Mass (kg/Unit)
3.2
Overall Width (mm)
360
Height (mm)
80
Length (mm)
859
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 PCS-85 35753042 -
Discontinued
[x]
ADD TO CART

Related Products