Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Dimensions (phi x H mm) Plate Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (phi x H mm) Plate Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi160x80 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 16cm 35791174 19.99 SGD
Shipped after 2018-04-23
phi200x100 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20cm 35791183 39.99 SGD
Shipped after 2018-04-24
phi240x125 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 24cm 35791192 46.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Make sweets, make bread
5
From Japan
On 2016-06-19 18:56:12
The depth and size are just right, I am very satisfied.
This review is about item#35791183.
Used to remove seasoning materials (salt, sugar etc.) from the bag
5
From Japan
On 2015-12-25 15:35:59
Because it is deep, a certain amount can be scooped. The thickness is just right.
This review is about item#35791174.