Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

45610 vest (for spring and summer)

3.67 (6)
Caution
* Depending on the environment of the customer's personal computer, the color of the product may look slightly different. Please note.
...see all>
Product Options
ADD TO CART
Chest Measurement (cm) Size Color Number Clothes Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chest Measurement (cm) Size Color Number Clothes Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 L 17 58 42 1pc 1 45610 35966271 56.99 SGD
Shipped after 2018-06-28
130 5L 17 64 50 1pc 1 45610 35966314 56.99 SGD
Shipped after 2018-06-28
105 M 39 56 40 1pc 1 45610 35966332 56.99 SGD
Shipped after 2018-06-28
120 EL 39 62 46 1pc 1 45610 35966366 56.99 SGD
Shipped after 2018-06-28
115 LL 82 60 44 1pc 1 45610 35966427 56.99 SGD
Shipped after 2018-06-28
130 5L 82 64 50 1pc 1 45610 35966454 56.99 SGD
Shipped after 2018-06-28
115 LL 17 60 44 1pc 1 45610 35966287 56.99 SGD
Shipped after 2018-06-28
120 EL 17 62 46 1pc 1 45610 35966296 56.99 SGD
Shipped after 2018-06-28
120 EL 82 62 46 1pc 1 45610 35966436 56.99 SGD
Shipped after 2018-06-28
105 M 17 56 40 1pc 1 45610 35966262 56.99 SGD
Shipped after 2018-06-28
105 M 82 56 40 1pc 1 45610 35966402 56.99 SGD
Shipped after 2018-06-28
125 4L 17 63 48 1pc 1 45610 35966305 56.99 SGD
Shipped after 2018-06-28
110 L 39 58 42 1pc 1 45610 35966341 56.99 SGD
Shipped after 2018-06-28
115 LL 39 60 44 1pc 1 45610 35966357 56.99 SGD
Shipped after 2018-06-28
130 5L 39 64 50 1pc 1 45610 35966384 56.99 SGD
Shipped after 2018-06-28
110 L 82 58 42 1pc 1 45610 35966411 56.99 SGD
Shipped after 2018-06-28
125 4L 82 63 48 1pc 1 45610 35966445 56.99 SGD
Shipped after 2018-06-28
125 4L 39 63 48 1pc 1 45610 35966375 56.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Casual wear
2
From Japan
On 2017-09-09 20:54:28
After washing, I got bothered. The fabric was thinner than I expected.
This review is about item#35966296.
Casual wear
4
From Japan
On 2017-07-11 18:23:48
I bought M, but I wish I bought a larger L size. It can store the smartphone and is comfortable to wear.
This review is about item#35966332.
Farm work
5
From Japan
On 2015-11-26 13:44:57
Mobile (folding mobile) enters the chest pocket, Cospa is also good.
This review is about item#35966287.
pocket
4
From Japan
On 2014-08-11 13:22:26
Sounds pretty. I want white.
This review is about item#35966314.
For field work.
2
From Japan
On 2014-06-11 22:53:07
It was 1 size smaller than the size I thought. Next time I will purchase a larger size.
This review is about item#35966332.
When harvesting work or grass cutting
5
From Japan
On 2013-10-21 13:40:12
I do not wear yet because I think that the fabric is slightly thin in the coming season The feeling I saw is pretty in color and I think that it is easy to use because there are so many pockets in any case. I also love this brand fabric is also solid so sewing is very good. I also bought work pants with the same color so you can also make it possible to match the top and bottom ,,,,, Perhaps it should be done separately? What? I do not know but I would like to arrange winter products next time
This review is about item#35966411.