Buy more than* S$200* and get FREE SHIPPING

Endless Mill for Endless Coating Deep Rib (Long Neck End Mill) (2 Blades)

2015 Trusco Published Pages
1 0600
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
0.085
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
0.15
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.1
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0--0.01
Overall Length L (mm)
45
Number of Blades
2
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 726-3813 1pc 1 MHR230 0.1 x0.5 08036086 99.99 SGD
Shipped after 2018-05-30
0.3 726-3805 1pc 1 MHR230 0.1 x0.3 08036077 96.99 SGD
Shipped after 2018-05-30
1 726-3821 1pc 1 MHR230 0.1 x1 08036095 129.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products