Buy more than* S$200* and get FREE SHIPPING

Endless Mill for Endless Coating Deep Rib (Long Neck End Mill) (2 Blades)

2015 Trusco Published Pages
1 0600
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
1.35
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
2.1
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
1.4
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0--0.02
Number of Blades
2
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 60 726-4801 1pc 1 MHR230 1.4 x14 08036497 37.99 SGD
Shipped after 2018-06-01
8 50 726-4771 1pc 1 MHR230 1.4 x8 08036463 37.99 SGD
Shipped after 2018-06-01
6 50 726-4763 1pc 1 MHR230 1.4 x6 08036454 37.99 SGD
Shipped after 2018-06-01
10 50 726-4780 1pc 1 MHR230 1.4 x10 08036472 37.99 SGD
Shipped after 2018-06-01
22 60 726-4828 1pc 1 MHR230 1.4 x22 08036515 57.99 SGD
Shipped after 2018-06-01
12 50 726-4798 1pc 1 MHR230 1.4 x12 08036481 37.99 SGD
Shipped after 2018-06-01
16 60 726-4810 1pc 1 MHR230 1.4 x16 08036506 42.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products