Buy more than* S$200* and get FREE SHIPPING

3P earth 20A hook type buried outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
40.5
Dimensions B (mm)
58
Dimensions E (mm)
25.7
Rated Current (A)
20
Dimensions D (mm)
6.8
Dimensions A (mm)
42
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DC2574N 36562942 -
Discontinued
[x]
ADD TO CART

Related Products