Buy more than* S$200* and get FREE SHIPPING

Parting-groove input processing holder

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0494
Dimensions H3 (mm)
21.4
Dimension W (mm)
3
Dimensions B (mm)
26
Dimension D (phi mm)
75(max)
Dimensions A (mm)
2.5
Dimensions L (mm)
110
TRUSCO Part Number
338-9740
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TGFH 26-3 36565295 149.90 SGD
In stock
ADD TO CART

Related Products