Buy more than* S$200* and get FREE SHIPPING

Right-Hand Screw Thread Teflon Type Three-Piece Rod Ends

4.33 (3)
Material (race)
SUS410
Material (ball)
SUS440C
...see all
Product Options
ADD TO CART
Material (body) Dimension 0 (phi mm) Dimension B (phi mm) Fatigue Load (kN) Material (liner) Dimensions S Diameter DB (mm) Dimension D (phi mm) Inner Diameter Tolerance (micro m) Dimension F (mm) Dimensions W (mm) Standard static Load Rating (kN) Running Torque (N m [kgf / cm]) Dimension H (mm) Dimension TH (mm) Dimensions L (mm) Angle alpha (degree) Type Breaking Load (kN) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (body) Dimension 0 (phi mm) Dimension B (phi mm) Fatigue Load (kN) Material (liner) Dimensions S Diameter DB (mm) Dimension D (phi mm) Inner Diameter Tolerance (micro m) Dimension F (mm) Dimensions W (mm) Standard static Load Rating (kN) Running Torque (N m [kgf / cm]) Dimension H (mm) Dimension TH (mm) Dimensions L (mm) Angle alpha (degree) Type Breaking Load (kN) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chromium-molybdenum steel, galvanized 32.3(Reference) 25(H7) 62.56 TFE (tetrafluoroethylene) 47.62(Reference) 70(+/-0.5) 0 to 21 105(+/-0.5) 35(-0.13 to 0) 300.08 (radial), 20.88 (axial) 0.23 to 1.80[2.3 to 18.4] 25.3(+/-0.13) M24x2.0(JIS 2 class) 59(+/-0.7) - Right-hand thread 375.1 1150 1PC 1 HRT-25E 36574255 269.90 SGD
Shipped after 2017-01-27
Chromium-molybdenum steel, galvanized 7.8 (reference) 6(H7) 2.99 TFE (Tetrafuluoroethylene) 13.49 (reference) 20.5(+/-0.5) 0 to 12 39.5(+/-0.5) 11(-0.13 to 0) 14.51 (Radial), 5.09 (axial) 0.06 to 0.68 [0.6 to 6.9] 8.75(+/-0.13) M6x1.0(JIS class2) 22(+/-0.7) 15 Right screw 18.14 35 1PC 1 HRT-6E 36574176 50.90 SGD
Shipped after 2017-01-27
Chromium-molybdenum steel, galvanized 20.4 (Reference) 18(H7) 25.1 TFE (tetrafluoroethylene) 28.58 (Reference) 43(+/-0.5) 0 to 18 79.5(+/-0.5) 20(-0.13 to 0) 120.62 (radial), 12.16 (axial) 0.12 to 1.13 [1.2 to 11.5] 16.3(+/-0.13) M18x1.5(JIS2 class) 46(+/-0.7) 10 Right-hand thread 150.72 250 1PC 1 HRT-18E 36574237 139.90 SGD
Shipped after 2017-01-23
Chromium-molybdenumsteel,galvanized 22.9(Reference) 20(H7) 25.2 TFE(tetrafluoroethylene) 31.75(Reference) 45(+/-0.5) 0 to 21 83(+/-0.5) 22(-0.13 to 0) 121.3(radial),12.84(axial) 0.12 to 1.13[1.2 to 11.5] 16.3(+/-0.13) M20x1.5(JIS2class) 50(+/-0.7) 13 Right-handthread 151.61 290 1PC 1 HRT-20E 36574246 189.90 SGD
Shipped after 2017-01-27
Chromium-molybdenum steel, galvanization 10.9 (reference) 8(H7) 5.54 TFE (TETRAFLUOROETHYLENE) 15.48 (reference) 23 (+/-0.5) 0 - 15 46 (+/-0.5) 11(-0.13 - 0) 26.77 (radial), 5.29 (axial) 0.12 - 1.13[1.2 - 11.5] 8.25 (+/-0.13) M8x1.25 (the 2nd class of JIS) 29 (+/-0.7) 14 Right screw 33.44 40 1PC 1 HRT-8E 36574185 53.00 SGD
Shipped after 2017-01-23
Chromium-molybdenum steel, galvanization 12.2 (reference) 10(H7) 7.84 TFE (TETRAFLUOROETHYLENE) 17.46 (reference) 26 (+/-0.5) 0 - 15 47 (+/-0.5) 12.5(-0.13 - 0) (Radial) 37.65, 6.76 (axial) 0.12 - 1.13[1.2 - 11.5] 10.75 (+/-0.13) M10x1.5 (the 2nd class of JIS) 29 (+/-0.7) 8 Right screw 47.07 65 1PC 1 HRT-10E 36574194 55.58 SGD
Shipped after 2017-01-23
Chromium-molybdenum steel, galvanized 15.4 (reference) 12(H7) 12.94 TFE (Tetrafuluoroethylene) 22.22 (Reference) 34(+/-0.5) 0 - 18 62(+/-0.5) 16(-0.13 - 0) 62.46 (Radial), 8.33 (axial) 0.12 - 1.13[1.2 - 11.5] 13.25(+/-0.13) M12x1.75 (JIS class2) 37(+/-0.7) 10 Right screw 78.06 126 1PC 1 HRT-12E 36574203 67.21 SGD
Shipped after 2017-01-23
Chromium-molybdenum steel, galvanization 18.9 (reference) 14(H7) 17.25 TFE (TETRAFLUOROETHYLENE) 25.4 (reference) 36(+/-0.5) 0 - 18 64(+/-0.5) 17(-0.13 - 0) (Radial) 82.96, 9.02 (axial) 0.12 - 1.13[1.2 - 11.5] 14.25 (+/- 0.13) M14x2.0(JIS2 class) 38 (+/-0.7) 8 Right screw 103.65 140 1PC 1 HRT-14E 36574212 69.22 SGD
Shipped after 2017-01-23
Chromium-molybdenum steel, galvanization 19.2(reference value) 16(H7) 20.98 TFE (TETRAFLUOROETHYLENE) 26.99(reference value) 39 (+/-0.5) 0 - 18 66.5 (+/-0.5) 19(-0.13 - 0) 100.71 (Radial), 9.7 (axial) 0.12 - 1.13[1.2 - 11.5] 15.25 (+/-0.13) M16x2.0(JIS2 class) 39.5 (+/-0.7) 10 Right screw 125.81 195 1PC 1 HRT-16E 36574221 119.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Auto parts
5
From Japan
On 2013-11-29 13:49:21
It was a product that was firmly.
This review is about item#36574203.
Car, part of the suspension
4
From Japan
On 2013-05-23 06:10:02
Bearing part, heavy feel that moved by hand accuracy is high likely. The price is expensive. Attention to interference with the surrounding, such as slightly larger exchange compared with the THK. Fine pitch Coarse pitch only without shame.
This review is about item#36574203.
For replacement of car stabilizer link
4
From Japan
On 2012-05-10 16:52:37
Purchased for replacement for the pillow ball stabilizer link It turned out to be Once you have retrieved the pillow ball tensile ones of quality no strength known manufacturers Cusco replacement pillow ball of the stabilizer link purchase is a thing of here Name This pillow ball is high tensile strength is the most ideal product Narrow movement angle at the same width as the width of the purchase body each one left and right screw in the trial are pillow ball Do not suitable width in this manufacturer has been commercially available narrow type for the stabilizer link? Or Cusco special order of the? Tentatively scheduled Kaikaeru the same as the shape that has been attached to the beginning in strength there is no type price is very profitable if you from the list price.
This review is about item#36574194.

Related Products