Buy more than* S$200* and get FREE SHIPPING

USB 2.0 CABLE

4.74 (19)
Connector Shape
USB(A)male+USB(B)male
Length (m)
3
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USB2.0-3mBK 36574763 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:55:47
In initial use is no problem. Minority purchase, it will be saved to a short delivery time.
This review is about item#36574763.
PC and the measuring instrument
5
From Japan
On 2015-11-15 21:49:06
The operation of the measuring instrument is also no problem, it was very easy to use. Price is cheap! !
This review is about item#36574763.
Extension
5
From Japan
On 2015-03-13 23:17:48
Long of is, I'm glad because quite, no.
This review is about item#36574763.
Exchange of usb cable printer
5
From Japan
On 2014-05-26 11:34:51
I thought I want a little more long USB cable, there was here. Not looked for the other, I think that cheap. A few months, but it can be used without problems.
This review is about item#36574763.
To the printer
4
From Japan
On 2013-12-20 19:06:17
We had a pretty length. Would not it be long-lasting or more than 100 average? But I think that in particular there is no improper also acceptable.
This review is about item#36574763.
I use when using the work on a personal computer and printer
3
From Japan
On 2013-08-26 20:34:29
Data transfer is faster, easier to do.
This review is about item#36574763.
To connect to a personal computer
5
From Japan
On 2013-07-27 08:20:54
It is cheap, but it was not at all a problem. This good cable. I better if there is a lineup of 5m, etc., I'm glad I bought because it was sufficient in the 3m.
This review is about item#36574763.
Connection to the PC peripheral equipment
5
From Japan
On 2013-06-17 15:18:48
Ease of use is also no ordinary cable is also bad. Properly you can use. Because this price we are satisfied. Continued purchase column because it is not in the kind of products that early exhaustion was the "do not know". There is no dissatisfaction with the product.
This review is about item#36574763.
PC
5
From Japan
On 2013-05-07 20:01:16
100 average (105 yen per 1m) cheaper than !! This is buying. !
This review is about item#36574763.
Connection of the personal computer and the external HD
5
From Japan
On 2013-03-20 10:34:36
Outlet are also firmly, there was no problem.
This review is about item#36574763.

Related Products