Buy more than* S$200* and get FREE SHIPPING

USB 2.0 COMPATIBLE EXTENSION CABLE

4.56 (39)
Caution
No standard extension cable for USB 2.0. If you want to extend USB cable together with other,May not work in the standard USB "cable length between devices up to 5.0m" and so on over a length. May not work properly depending on the difference between us
Connector Shape
USB(A)male+USB(A)female
Length (m)
5
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USBE2.0-5mBK 36574772 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 7
3 star 3
2 star 0
1 star 1
Review Rating: 4.56
39 Customer Reviews
The reviews are automatic translation.
Printer and use the PC connection
5
From Japan
On 2015-11-15 21:47:58
PC is, but is the office printer was good to be extended because it put the factory. I looked, but it was lowest.
This review is about item#36574772.
Extension of the USB cable with the printer position change
5
From Japan
On 2014-09-26 13:19:56
It uses especially without trouble.
This review is about item#36574772.
Used for the USB cable extension of the scanner
5
From Japan
On 2014-09-13 01:20:45
Price may be cheaper.
This review is about item#36574772.
Use to connect the IP camera
5
From Japan
On 2014-07-23 12:00:44
It was taken to the CPU as a USB cable of 10m by 5m + 5m. It was operating without problems.
This review is about item#36574772.
It is an extension cable for use in vehicles.
5
From Japan
On 2014-07-07 16:48:44
Selection products, there is no match to a problem with the application. Are you satisfied with the quick response and low-cost products.
This review is about item#36574772.
Setting work of rack-mounted equipment
3
From Japan
On 2014-03-31 14:05:04
Keyboard and mouse was used without problems in 5m of USB extension cable. Cost performance is I think very good.
This review is about item#36574772.
Extension of the Web camera
5
From Japan
On 2014-01-24 13:57:34
In the neighborhood of the home improvement, because the extension cord of 2m was 700 yen position, I think fairly cheap.
This review is about item#36574772.
Such as a personal computer
4
From Japan
On 2013-12-14 15:45:15
The female side is the metal fittings bare but you can convince COSPA manner. Of course is no problem for the operation.
This review is about item#36574772.
Connected to a remote TV
5
From Japan
On 2013-11-03 17:54:47
From the hand of the player is connected to a large-screen TV and used to play the recorded file Convenient
This review is about item#36574772.
Connection of the bar code reader
4
From Japan
On 2013-11-02 22:07:56
Because it is not immediately broken likely to feel the connector portion, It is reasonably likely safe to use. It is welcome what cheaper. Once you, I think that good and there is also Toka 3m.
This review is about item#36574772.

Related Products