Buy more than* S$200* and get FREE SHIPPING

Aluminum Billet Bar End

4.00 (2)
Caution
Remote control JOG can be attached when the sleeve is cut. Remote control JOG ZR ('01) cannot be attached. ZZ cannot be attached.
Finishing Material
Aluminum / anodized
...see all>
Product Options
ADD TO CART
Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 19 (when mounted) 1Set(2PC) 1 67809 36651736 24.99 SGD
Shipped after 2018-05-25
Red 19 (when mounted) 1Set(2PC) 1 67810 36651745 26.99 SGD
Shipped after 2018-05-25
Silver 19 (when mounted) 1Set(2PC) 1 67811 36651754 24.99 SGD
Shipped after 2018-05-25
gold 5.5 (when mounted) 1Set(2PC) 1 67820 36651842 24.99 SGD
Discontinued
Chrome 25.5 (when mounted) 1Set(2PC) 1 67829 36651937 -
Discontinued
[x]
Gun Metal 5.5 (when mounted) 1Set(2PC) 1 67821 36651851 -
Discontinued
[x]
Chrome 5.5 (when mounted) 1Set(2PC) 1 67822 36651867 -
Discontinued
[x]
black 25.5 (when mounted) 1Set(2PC) 1 67823 36651876 28.99 SGD
Shipped after 2018-05-25
blue 19 (when mounted) 1Set(2PC) 1 67812 36651763 24.99 SGD
Shipped after 2018-05-25
gold 19 (when mounted) 1Set(2PC) 1 67813 36651772 24.99 SGD
Shipped after 2018-05-25
Silver 5.5 (when mounted) 1Set(2PC) 1 67818 36651824 24.99 SGD
Shipped after 2018-05-25
Gun Metal 19 (when mounted) 1Set(2PC) 1 67814 36651781 24.99 SGD
Discontinued
Red 5.5 (when mounted) 1Set(2PC) 1 67817 36651815 24.99 SGD
Shipped after 2018-05-25
Red 25.5 (when mounted) 1Set(2PC) 1 67824 36651885 28.99 SGD
Shipped after 2018-05-25
black 5.5 (when mounted) 1Set(2PC) 1 67816 36651806 24.99 SGD
Shipped after 2018-05-25
gold 25.5 (when mounted) 1Set(2PC) 1 67827 36651912 28.99 SGD
Shipped after 2018-05-25
Silver 25.5 (when mounted) 1Set(2PC) 1 67825 36651894 28.99 SGD
Shipped after 2018-05-25
blue 25.5 (when mounted) 1Set(2PC) 1 67826 36651903 28.99 SGD
Shipped after 2018-05-25
Gun Metal 25.5 (when mounted) 1Set(2PC) 1 67828 36651921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Address V 125
3
From Japan
On 2016-10-26 14:39:46
It is cheap and good, I can use it normally, I am safe because it is a Daytona product.
This review is about item#36651754.
Minimoto handlebar end cap
5
From Japan
On 2014-03-13 06:26:56
There was no problem to install as other products.
This review is about item#36651754.

Related Products