Buy more than* S$200* and get FREE SHIPPING

Rain and moisture-proof type outside porch light

3.00 (1)
Lighting System
Wall switch lighting lights off ->
Lamp
10 form daylight color (FL10EX D) Chokukan-gata (cap G13)
Finishing
Body / white glove / milky white
Dimensions (Width W x Depth D x Height H) (mm)
434x96x97
Connection Method
Power / quick connect terminal block (mounted electrical work required)
Power Consumption (W)
13
Cycle(Hz)
50
Weight (kg)
0.9
Material
Body / steel plate Globe / acrylic
Type
Rain, moisture-proof type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LBW-11004 36708725 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For the lighting of the weather-beaten garage.
3
From Japan
On 2015-12-04 21:54:50
For the installation as a lighting of the weather-beaten garage, we still want a better structure to the rain-proof properties. Little is also more expensive than now.
This review is about item#36708725.

Related Products