Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fluorescent Work Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Installation Location
Indoor and outdoor
Body Dimensions (Length x Width x Height) (mm)
About 280x245x330
Cord Length (m)
3
Power Consumption (W)
20
Power (V)
AC100(50/60Hz)
Current (A)
0.5
Weight (kg)
About 1.6
Compatible
Lamp: FL-20SP
Accessories
Fluorescent lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WLT-60F 36691767 -
Discontinued
[x]
ADD TO CART