Buy more than* S$200* and get FREE SHIPPING

Silver series pillow type unit (stainless steel silver)

...see all>
Product Options
ADD TO CART
Dimensions N (mm) Designation Number of the Bearing Housing Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Dimensions A6 (mm) Mounting Bolt Nominal Designation Bearing Normal Number Dimension H (mm) Dimension A4 (mm) Dimensions L (mm) Dimensions H2(mm) Weight (g) Dimension B1 (mm) Shaft Diameter (phi mm) Dimensions H1 (mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Designation Number of the Bearing Housing Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Dimensions A6 (mm) Mounting Bolt Nominal Designation Bearing Normal Number Dimension H (mm) Dimension A4 (mm) Dimensions L (mm) Dimensions H2(mm) Weight (g) Dimension B1 (mm) Shaft Diameter (phi mm) Dimensions H1 (mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 P003Z3 2.65 5 5.1 18 2 M6 MU003+ER 24 38 85 47 156 20.5 17 7 67 1pc 1 MUP003.X 36702522 57.99 SGD
Shipped after 2018-05-25
13 P06-7Z3 6.6 6.5 11.3 26 4 M10 MU006+ER 36 50 132 70 454 26.5 30 11 106 1pc 1 MUP006.X 36702556 95.99 SGD
Shipped after 2018-05-25
7 P000Z3 1.55 4 3.9 16 2 M6 MU000+ER 18 33 67 35 77 17.5 10 6 53 1pc 1 MUP000.X 36702495 49.99 SGD
Shipped after 2018-05-25
7 P001Z3 1.9 4 4.3 16 2 M6 MU001+ER 19 33 71 38 91 17.5 12 6 56 1pc 1 MUP001.X 36702504 52.99 SGD
Shipped after 2018-05-25
10 P05-6Z3 4.65 6 8.6 20 3 M8 MU005+ER 32 47 112 62 294 25.5 25 10 90 1pc 1 MUP005.X 36702547 69.99 SGD
Shipped after 2018-05-28
7 P002Z3 2.25 4.5 4.75 16 2 M6 MU002+ER 22 34 80 43 125 18.5 15 7 63 1pc 1 MUP002.X 36702513 54.99 SGD
Shipped after 2018-05-25
10 P04-5Z3 4 6 7.9 20 3 M8 MU004+ER 28 46 100 55 230 24.5 20 9 80 1pc 1 MUP004.X 36702531 64.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products