Buy more than* S$200* and get FREE SHIPPING

Core built-in 5K gate valve

Material (valve Stem)
NBY
Nominal Pressure
5K
Materials (Valve)
CAC406
Material (cover)
CAC406
Connection
Rc
Standard
JV5-2
Material (Body)
CAC406
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 55 1/2 134.5 63 1pc 1 5G-HN 36784912 35.99 SGD
Shipped after 2018-04-24
32 80 1 1/4 213 89 1pc 1 5G-HN 36784946 89.99 SGD
Shipped after 2018-04-24
20 63 3/4 152 70 1pc 1 5G-HN 36784921 46.99 SGD
Shipped after 2018-04-24
50 110 2 291.5 103 1pc 1 5G-HN 36784964 189.99 SGD
Shipped after 2018-04-24
40 90 1 1/2 241.5 90 1pc 1 5G-HN 36784955 119.99 SGD
Shipped after 2018-04-24
25 70 1 177.5 80 1pc 1 5G-HN 36784937 59.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products