Buy more than* S$200* and get FREE SHIPPING

Artificial Leather Grip

3.00 (1)
Handle Diameter (phi mm)
22.2
Color
Brown
Dimension (mm)
130
Material
Synthetic leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(1Pair) 1 VLG-851AD3 36783354 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Exchange
3
From Japan
On 2013-11-25 09:10:39
It finally arrived finally at last. End cap is disappointing. It does not adhere to the main pipe.
This review is about item#36783354.