Buy more than* S$200* and get FREE SHIPPING

Primer for Standard Use No.983

5.00 (1)
The nature of the hazardous materials
Non-water-soluble
Content of Hazardous Material
4kg
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Heat-Resistant Temperature (deg C)
600
Compatible Paint
605/500 Series / 600 Series
Type
Oiliness
Color
Gray
Type
Room temperature drying type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(4kg) 1 No.983 37604637 192.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting of chimney of the chimney
5
From Japan
On 2013-11-23 16:39:33
This product of just 1KG in the painting of chimney chimney is an appropriate amount. An attempt was made to cope with spray cans 300ml2 this purchase before, after all in a liquid insufficient amount to buy this goods. I think that I should do so from the beginning. Was painted from and the underlying processing your week, because the underlying brush would flip by case It seems that it is better from the place a little more time.
This review is about item#37604621.

Related Products