Buy more than* S$200* and get FREE SHIPPING

MSTAR 4-bladed end mill for automatic lathes (Extra short)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Effective Length (mm)
6
Cutting Edge Diameter (phi mm)
6
Shank Diameter (phi mm)
6
Overall Length (mm)
35
Number of Blades
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MS4ECD0600L35S06 58694946 34.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products