Buy more than* S$200* and get FREE SHIPPING

Drilling tap

Purpose
For through hole machining. Work material: iron, alloy steel, light metal.
Chamfer
2.5
Number of Chamfered Threads
2.5
...see all>
Product Options
ADD TO CART
Shank Part Corner Width (mm) Drill Length (mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Tap Size Tap Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Part Corner Width (mm) Drill Length (mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Tap Size Tap Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.9 15 M10 M10 1.25 100 104-1070 10.0 M10x1.25 20 1pc 1 DRT-10X1.25 37029797 89.99 SGD
Shipped after 2018-04-26
7.0 15 M12 M12 1.25 110 104-1088 9.0 M12x1.25 20 1pc 1 DRT-12X1.25 37029815 119.99 SGD
Shipped after 2018-04-26
7.0 15 M12 M12 1.5 110 104-1096 9.0 M12x1.50 25 1pc 1 DRT-12X1.5 37029081 119.99 SGD
In stock
7.0 20 M12 M12 1.75 110 104-1061 9.0 M12x1.75 35 1pc 1 DRT-M12 37029106 119.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products