Buy more than* S$200* and get FREE SHIPPING

Long tube tap

Purpose
Work material: medium / high carbon steel, cast steel, cast iron, ductile cast iron, aluminum alloy casting.
Chamfer
2.5
Number of Chamfered Threads
2.5
...see all>
Product Options
ADD TO CART
Screw Diameter Nominal Dimension Overall Length (mm) Manufacture'w product code TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Shank Part Corner Width (mm) Overall Length L (mm) Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Nominal Dimension Overall Length (mm) Manufacture'w product code TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Shank Part Corner Width (mm) Overall Length L (mm) Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PT1/2 PT1/2 150 TSPT08QL15 121-4985 18 14 14 150 27.0 14 18.0 1pc 1 LS-SPT-150-1/2 37052732 149.99 SGD
Shipped after 2018-05-29
PT3/4 PT3/4 150 TSPT12QL15 121-5027 23 14 17 150 29.0 14 23.0 1pc 1 LS-SPT-150-3/4 37052793 239.99 SGD
Shipped after 2018-05-29
PT1 PT1 150 TSPT16UL15 121-5060 26 11 21 150 35.0 11 29.0 1pc 1 LS-SPT-150-1 37052714 319.99 SGD
Shipped after 2018-05-30
PT1/8 PT1/8 100 TSPT02KL10 121-4748 8 28 6 100 16.5 28 8.2 1pc 1 LS-SPT-100-1/8 37052671 49.99 SGD
Shipped after 2018-05-30
PT1/8 PT1/8 150 TSPT02KL15 121-4861 8 28 6 150 16.5 28 8.2 1pc 1 LS-SPT-150-1/8 37052775 72.99 SGD
Shipped after 2018-05-30
PT1/4 PT1/4 100 TSPT04-L10 121-4781 11 19 9 100 19.5 19 10.9 1pc 1 LS-SPT-100-1/4 37052653 53.99 SGD
Shipped after 2018-05-29
PT3/8 PT3/8 100 TSPT06-L10 121-4829 14 19 11 100 21.0 19 14.4 1pc 1 LS-SPT-100-3/8 37052696 86.99 SGD
Shipped after 2018-05-30
PT1/4 PT1/4 150 TSPT04-L15 121-4900 11 19 9 150 19.5 19 10.9 1pc 1 LS-SPT-150-1/4 37052757 77.99 SGD
Shipped after 2018-05-29
PT3/8 PT3/8 150 TSPT06-L15 121-4942 14 19 11 150 21.0 19 14.4 1pc 1 LS-SPT-150-3/8 37052811 129.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products