Buy more than* S$200* and get FREE SHIPPING

2015 Trusco Published Pages
1 1669
2014 TRUSCO Published Page
1-1587
Face Width (B)(mm)
14.0
Standard Diameter d (mm)
10.4
Hole Diameter (mm)
5
Total Length l (mm)
26
Number
1
Twist
R
Weight (g)
18.0
TRUSCO Part Number
355-4457
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W80SUR1PlusB 37061762 13.92 SGD
In stock
ADD TO CART

Related Products