Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Engineering plastic idler sprocket

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Combining the idler pin tightener, the adjustment of the elongation of the chain.
Compatible Shaft
IDP6202
Inner Diameter (mm)
15
Total Width (mm)
17
Hub Diameter (phi mm)
42
...see all>
Product Options
ADD TO CART
Weight (g) Number of Gears TRUSCO Part Number Outer Diameter (mm) Standard Diameter (mm) Chain No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Number of Gears TRUSCO Part Number Outer Diameter (mm) Standard Diameter (mm) Chain No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 18 224-4802 60 54.85 35 1pc 1 EPID35C18D15 36912522 19.99 SGD
In stock
80 13 224-4829 74 66.34 50 1pc 1 EPID50C13D15 36912547 20.99 SGD
In stock
90 11 224-4837 76 67.62 60 1pc 1 EPID60C11D15 36912556 20.99 SGD
In stock
70 15 224-4811 67 61.08 40 1pc 1 EPID40C15D15 36912531 19.99 SGD
In stock
ADD TO CART

Related Products