Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Diameter (mm) Chain No. Total Width (mm) Hub Diameter (phi mm) Weight (g) Number of Gears TRUSCO Part Number Compatible Shaft Inner Diameter (mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Diameter (mm) Chain No. Total Width (mm) Hub Diameter (phi mm) Weight (g) Number of Gears TRUSCO Part Number Compatible Shaft Inner Diameter (mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61.34 50 16 43 220 12 333-6964 SUSIDP6201S 12 69 1pc 1 SUSID50C12D12 36912732 58.99 SGD
Shipped after 2018-04-23
86.39 50 21 60 500 17 333-6999 SUSIDP6204S 20 94 1pc 1 SUSID50C17D20 36912766 119.99 SGD
Shipped after 2018-04-23
67.62 60 16 44 270 11 333-7006 SUSIDP6201S 12 76 1pc 1 SUSID60C11D12 36912775 57.99 SGD
Shipped after 2018-04-23
76.00 35 21 60 340 25 333-6905 SUSIDP6204S 20 81 1pc 1 SUSID35C25D20 36912671 95.99 SGD
Shipped after 2018-04-23
66.34 50 17 44 240 13 333-6972 SUSIDP6202S 15 74 1pc 1 SUSID50C13D15 36912741 64.99 SGD
Shipped after 2018-04-23
61.08 40 17 44 200 15 333-6930 SUSIDP6202S 15 67 1pc 1 SUSID40C15D15 36912705 54.99 SGD
Shipped after 2018-04-23
69.12 40 19 53 310 17 333-6948 SUSIDP6203S 17 76 1pc 1 SUSID40C17D17 36912714 76.99 SGD
Shipped after 2018-04-23
77.16 40 21 60 410 19 333-6956 SUSIDP6204S 20 84 1pc 1 SUSID40C19D20 36912723 95.99 SGD
Shipped after 2018-04-23
76.35 50 19 53 380 15 333-6981 SUSIDP6203S 17 84 1pc 1 SUSID50C15D17 36912757 84.99 SGD
Shipped after 2018-04-23
63.91 35 19 53 250 21 333-6891 SUSIDP6203S 17 69 1pc 1 SUSID35C21D17 36912662 59.99 SGD
Shipped after 2018-04-23
67.62 60 17 44 280 11 333-7014 SUSIDP6202S 15 76 1pc 1 SUSID60C11D15 36912784 57.99 SGD
Shipped after 2018-04-23
53.07 40 14 38 160 13 333-6913 SUSIDP6000S 10 59 1pc 1 SUSID40C13D10 36912687 45.99 SGD
Shipped after 2018-04-23
53.07 40 14 38 150 13 333-6921 SUSIDP6001S 12 59 1pc 1 SUSID40C13D12 36912696 45.99 SGD
Shipped after 2018-04-23
48.82 35 14 38 110 16 333-6875 SUSIDP6001S 12 54 1pc 1 SUSID35C16D12 36912644 43.99 SGD
Shipped after 2018-04-23
54.85 35 17 44 170 18 333-6883 SUSIDP6202S 15 60 1pc 1 SUSID35C18D15 36912653 51.99 SGD
Shipped after 2018-04-23
79.60 60 19 53 470 13 333-7022 SUSIDP6203S 17 89 1pc 1 SUSID60C13D17 36912793 72.99 SGD
Shipped after 2018-04-23
85.61 60 21 60 570 14 333-7031 SUSIDP6204S 20 95 1pc 1 SUSID60C14D20 36912802 91.99 SGD
Shipped after 2018-04-23
82.20 80 19 52 580 10 333-7049 SUSIDP6203S 17 93 1pc 1 SUSID80C10D17 36912811 84.99 SGD
Shipped after 2018-04-23
90.16 80 21 60 700 11 333-7057 SUSIDP6204S 20 102 1pc 1 SUSID80C11D20 36912827 119.99 SGD
Shipped after 2018-04-23
74.27 80 17 44 390 9 333-7065 SUSIDP6202S 15 85 1pc 1 SUSID80C9D15 36912836 71.99 SGD
Shipped after 2018-04-23
48.82 35 14 38 120 16 333-6867 SUSIDP6000S 10 54 1pc 1 SUSID35C16D10 36912635 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of idlers
4
From Japan
On 2014-06-13 13:12:32
For food machinery use stainless steel as much as possible. Bearings use contact rubber seal type as much as possible. Since the built-in bearing can not be used, it will be replaced. I would like you to prepare a rubber seal type or to sell it without further bearing.
This review is about item#36912705.

Related Products