Buy more than* S$200* and get FREE SHIPPING

DIN Rail Agreement Digital Calendar Timer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Setting Times
(ON, or OFF operation, pulsed operation 31 to 16 times)
Time Accuracy
+/-15 seconds / month (25deg C)
Circuit
1 circuit
Backup Time
5-year cumulative (lithium battery used)
Tolerable Voltage Fluctuation
Range / AC85V - AC230V
Operating Mode
+7 Days 24 hours
Ambient Humidity
35 - 85%RH
Minimum Setup Time
Or 1 minute, 1 second
Installation Method
Surface-mounted DIN rail type
Pulse Width
1 - 239 seconds
Operating Ambient Temperature (deg C)
-10 - 50
Dimensions (Width W x Depth D x Height H) (mm)
50x68.5x100
Supply Voltage
AC100-200V (shared)
Rating
Contact / resistance load AC250V, 15A
Output
Contact output (1a)
Power Consumption (W)
10
Cycle(Hz)
50/60 shared
Weight (g)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSC-502S 36917517 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
5 LED light projectors on
5
From Japan
On 2016-04-28 00:14:18
It was used for the automatic lighting of 5 LED light emitters. 5 unit LED bulb for 0.68 A current value, calendar timer 10 A contact capacity
This review is about item#36917517.

Related Products