Buy more than* S$200* and get FREE SHIPPING

Stylus center

5.00 (1)
Appropriate Rotation Speed Range (min-1)
450-600
Shank Diameter (mm)
10
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88.5 302-9778 1pc 1 SR-104 36918664 139.99 SGD
Shipped after 2018-02-26
82.0 302-9760 1pc 1 SR-10 36918935 129.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When it is positioned (centering) from the small hole of the plate block
5
From Japan
On 2015-11-30 19:44:05
If it is a big hole, it is OK even though it is the core of Φ10 of another company, but it is difficult if it is Φ10 or less. It is very appreciated to be able to do with a single core sushi without regard to small diameter and large diameter
This review is about item#36918664.

Related Products