Buy more than* S$200* and get FREE SHIPPING

Power Magnet Cleaner

2014 TRUSCO Published Page
1-0782
Surface Magnetic Flux Density (T)
0.30
Magnet Dimensions (mm)
26
Ability range
150mm
Adsorption Ability (N)
58
Weight (g)
460
Overall Length (mm)
400
Material
Magnet / Neodymium magnets, body / stainless steel (SUS equivalent)
TRUSCO Part Number
302-2897
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPMC 37288194 94.99 SGD
In stock
ADD TO CART

Related Products