Buy more than* S$200* and get FREE SHIPPING

Digital Point Micrometer

Purpose
Used to measure the root diameter, such as Web diameter of the drill.
Instrumental Error (microm)
+/-3
Protection Level
IP65
Minimum Display (mm)
0.001
Measuring Range (mm)
75-100
Weight (g)
565
...see all>
Product Options
ADD TO CART
Mitutoyo Part Number TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mitutoyo Part Number TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
342-254 423-6475 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 CPM15-100MJ 37408786 -
Discontinued
[x]
342-264 423-6521 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 CPM30-100MJ 37408795 -
Discontinued
[x]
ADD TO CART

Related Products