Buy more than* S$200* and get FREE SHIPPING

ABS Digimatic Length measurement Unit (horizonal single-function type)

5.00 (1)
2015 Trusco Published Pages
1 1267
Minimum Display (mm)
0.01
Repeat Pricision (mm)
0.01
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Weight (g) TRUSCO Part Number Mitutoyo Part Number Instrumental Error (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) Weight (g) TRUSCO Part Number Mitutoyo Part Number Instrumental Error (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 370 465-7063 572-203-10 0.04 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SD-30D 37408804 449.99 SGD
Shipped after 2018-04-27
150 255 465-7021 572-201-20 0.03 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SD-15DX 37410055 -
Discontinued
[x]
200 275 465-7047 572-202-20 0.03 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 SD-20DX 37410064 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fabrication of research equipment
5
From Japan
On 2013-10-25 15:26:57
It is better to have relative position measurement length and absolute position measurement length.
This review is about item#37410046.

Related Products