Buy more than* S$200* and get FREE SHIPPING

Dial Depth Gauge

Base Dimensions (mm)
50
Minimum Display (mm)
0.01
Instrumental Error (mm)
+/-0.01
Weight (g)
230
Overall Length (mm)
98
TRUSCO Part Number
331-0990
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 DM-252 36930677 279.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products