Buy more than* S$200* and get FREE SHIPPING

Digital fine hole Depth Gauge

Rod Diameter (mm)
1.5
Base Dimensions (mm)
80
Minimum Display (mm)
0.01
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Instrumental Error (mm) Measuring Range (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Instrumental Error (mm) Measuring Range (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
251-8694 +/-0.02 0-150 180 238 1pc(s) 1 E-TH15B 36930756 469.99 SGD
In stock
337-5439 +/-0.02 0-200 280 288 1pc(s) 1 E-TH20B 36930765 509.99 SGD
In stock
337-5447 +/-0.03 0-300 340 388 1pc(s) 1 E-TH30B 36930774 539.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products