Buy more than* S$200* and get FREE SHIPPING

Direct-reading round hole pitch Caliper

Compatible Hole Diameter (mm)
1-10
Minimum Display (mm)
0.01
Instrumental Error (mm)
+/-0.05
Measuring Range (mm)
10-300
Weight (g)
300
TRUSCO Part Number
337-5421
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 E-RX30J 36930896 1,199.90 SGD
In stock
ADD TO CART

Related Products