Buy more than* S$200* and get FREE SHIPPING

Ruby gauge head test indicator

Caution
※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day
Purpose
Measurement of narrow places and deep location not be measured with a dial gauge.
Mitutoyo Part Number
513-475
2015 Trusco Published Pages
1 0912
Minimum Display (mm)
0.002
Scale Specification
0-100-0
Measuring Range (mm)
0-0.20
Weight (g)
42
TRUSCO Part Number
329-5826
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 TI-112HR 36931307 -
Discontinued
[x]
ADD TO CART

Related Products