Buy more than* S$200* and get FREE SHIPPING

Aluminum Tripod

Leg Head Form
Plane
Leg Head Outer/Inner Diameter (mm/mm)
140/70
Core Rod
5/8 in.
Shrinkage Length (mm)
1030
Weight (kg)
4.2
Overall Length (mm)
1700
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STS-OL 36939795 159.90 SGD
In stock
ADD TO CART

Related Products