Buy more than* S$200* and get FREE SHIPPING

Rock Line Alkyd Resin, Road Paint

4.75 (4)
2015 Trusco Published Pages
3 1796
The nature of the hazardous materials
Non-water-soluble
2014 TRUSCO Published Page
2-2470
Coating Amount (kg/m2/times)
0.20-0.22
Recoating Possible Time (hours)
2 or more (20 degC )
Semi-cured Dry Time (hours)
2 (20 degC )
Standard Coating Area (coating 1time)(m2)
18-20
Dilution Ratio (%)
5 -10 (roller)
Content of Hazardous Material
2.740L
Product Name of Hazardous Material
First petroleum
Types of Hozardous Materials
Fourth class
Danger Level
II
Standard Re-painting Number (times)
1
Diluent
016 over 0059 paint thinners
Touching Dry Time (min)
10 (20 degC )
Color
Yellow
TRUSCO Part Number
342-8168
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(4kg) 1 051-0035 37070345 64.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
In line pull of parking
5
From Japan
On 2016-04-07 15:39:11
Masked with duct tape to the asphalt surface was painted with a roller from taking the dust. Because the smell of paint thinner is strong mask is required, but work in an easy-coating concentration was easy. Immediately drying starts, was alerted by the pylon about two hours.
This review is about item#36943821.
Factory in the line argument
5
From Japan
On 2015-08-07 14:48:57
There are no specific complaints. We will also purchase the next time.
This review is about item#36943821.
Road surface display of in-house parking
4
From Japan
On 2015-07-10 09:54:49
It was very good feeling used, but was not able to very clean're not familiar that the paint.
This review is about item#36943821.
Floor display of the restricted area
5
From Japan
On 2015-02-28 13:24:43
Oil content was used in the concrete floor, such as those steeped in but could be used without any problem.
This review is about item#37070345.

Related Products