Buy more than* S$200* and get FREE SHIPPING

13 x 3 Solid Puncture Proof Tyre / Wheel

Shaft Length (mm)
140
Withstand Load
100kg
Shaft Diameter (phi mm)
16
Wheel Width (mm)
61
Wheel Diameter (phi mm)
322
Weight (kg)
4.95
Material
Wheel: steel Tire: Natural rubber (NR)
Compatible Models
AZ-1SN/S-2SN/DZ-1N/D-2SN
TRUSCO Part Number
327-4306
Specification
Solid tire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13-3-S 36947023 -
Discontinued
[x]
ADD TO CART

Related Products