Buy more than* S$200* and get FREE SHIPPING

Flange FF type SS 400

Purpose
When stopping fluid in piping.
Working Pressure
10K
Material
SS400
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Nominal Diameter Weight (kg) Thickness (mm) TRUSCO Part Number Outer Diameter (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Nominal Diameter Weight (kg) Thickness (mm) TRUSCO Part Number Outer Diameter (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1/1/2 40A(1 1/2B) 1.66 16 160-6794 135 19 4 1pc 1 10BL-F32A 37077074 24.99 SGD
Shipped after 2018-02-26
50 2 50A(2B) 2.23 16 160-6816 155 19 4 1pc 1 10BL-F50A 37077117 27.99 SGD
Shipped after 2018-02-23
80 3 80A(3B) 3.48 18 160-6832 185 19 8 1pc 1 10BL-F80A 37077153 31.99 SGD
Shipped after 2018-02-23
100 4 100A(4B) 4.57 18 160-6841 210 19 8 1pc 1 10BL-F100A 37076995 40.99 SGD
Shipped after 2018-02-26
40 1/1/2 40A(1 1/2B) 1.79 16 160-6808 140 19 4 1pc 1 10BL-F40A 37077092 24.99 SGD
Shipped after 2018-02-26
15 1/2 15A(1/2B) 0.6 12 160-6760 95 15 4 1pc 1 10BL-F15A 37077013 15.99 SGD
Shipped after 2018-02-23
20 3/4 20A(3/4B) 0.79 14 160-6778 100 15 4 1pc 1 10BL-F20A 37077031 15.99 SGD
Shipped after 2018-02-23
25 1 25A(1B) 1.22 14 160-6786 125 19 4 1pc 1 10BL-F25A 37077056 17.99 SGD
Shipped after 2018-02-26
65 2/1/2 65A(2 1/2B) 3.24 18 160-6824 175 19 4 1pc 1 10BL-F65A 37077135 31.99 SGD
Shipped after 2018-02-23
ADD TO CART