Buy more than* S$200* and get FREE SHIPPING

Flange PL type SS 400

Purpose
To piping with moderate conditions.
Working Pressure
10K
Material
SS400
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Inner Diameter (mm) Outer Diameter (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Nominal Diameter (A) Nominal Diameter (B) Nominal Diameter Weight (kg) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Inner Diameter (mm) Outer Diameter (mm) Bolt Hole Diameter (phimm) Bolt Hole Number Nominal Diameter (A) Nominal Diameter (B) Nominal Diameter Weight (kg) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160-6581 22.2 95 15 4 15 1/2 15A(1/2B) 0.56 12 1pc 1 10SOP-F-15A 37077372 8.99 SGD
Shipped after 2018-06-04
160-6603 34.5 125 19 4 25 1 25A(1B) 1.12 14 1pc 1 10SOP-F-25A 37077415 12.99 SGD
Shipped after 2018-06-04
160-6611 43.2 135 19 4 32 1/1/4 32A(1 1/4B) 1.47 16 1pc 1 10SOP-F-32A 37077433 14.99 SGD
Shipped after 2018-06-04
160-6620 49.1 140 19 4 40 1/1/2 40A(1 1/2B) 1.55 16 1pc 1 10SOP-F-40A 37077451 15.99 SGD
Shipped after 2018-06-01
160-6646 77.1 175 19 4 65 2/1/2 65A(2 1/2B) 2.58 18 1pc 1 10SOP-F-65A 37077494 22.99 SGD
Shipped after 2018-06-04
160-6654 90.0 185 19 8 80 3 80A(3B) 2.58 18 1pc 1 10SOP-F-80A 37077512 22.99 SGD
Shipped after 2018-06-01
160-6662 115.4 210 19 8 100 4 100A(4B) 3.1 18 1pc 1 10SOP-F-100A 37077354 26.99 SGD
Shipped after 2018-06-01
160-6590 27.7 100 15 4 20 3/4 20A(3/4B) 0.72 14 1pc 1 10SOP-F-20A 37077397 9.99 SGD
Shipped after 2018-06-04
160-6638 61.1 155 19 4 50 2 50A(2B) 1.86 16 1pc 1 10SOP-F-50A 37077476 17.99 SGD
Shipped after 2018-06-04
ADD TO CART