Buy more than* S$200* and get FREE SHIPPING

Flange PL type SS400

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
The piping of mild conditions.
Inner Diameter (mm)
27.7
Outer Diameter (mm)
85
Bolt Hole Diameter (phimm)
12
Bolt Hole Number
4
Nominal Diameter (A)
20
Working Pressure
5K
Nominal Diameter (B)
3/4
Nominal Diameter
20A(3/4B)
Weight (kg)
0.36
Thickness (mm)
10
Material
SS400
TRUSCO Part Number
160-6506
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 5SOP-F20A 37077573 6.72 SGD
Shipped after 2017-12-25
ADD TO CART