Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Mass (per box)(g) Nut Outside Diameter (phi mm) Compatible Screw Cauking Thickness (mm) Pilot Hole Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Mass (per box)(g) Nut Outside Diameter (phi mm) Compatible Screw Cauking Thickness (mm) Pilot Hole Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
302-1483 - 220 6 M4x0.70 0.5-1.5 6.1 10.0 1box(100pc) 1 TBNF-4M15SS-C 37295063 119.99 SGD
Shipped after 2018-04-23
302-1564 - 800 13 M10x1.50 1.0-2.5 13.1 16.0 1box(100pc) 1 TBNF-10M25SS-C 37295045 299.99 SGD
Shipped after 2018-04-23
302-1491 - 240 6 M4x0.70 1.5-2.5 6.1 11.0 1box(100pc) 1 TBNF-4M25SS-C 37295072 129.99 SGD
Shipped after 2018-04-25
302-1505 - 260 7 M5x0.80 0.5-1.5 7.1 11.0 1box(100pc) 1 TBNF-5M15SS-C 37295081 169.99 SGD
Shipped after 2018-04-23
302-1556 - 766 11 M8x1.25 2.5-4.0 11.1 17.0 1box(100pc) 1 TBNF-8M40SS-C 37295133 219.99 SGD
Shipped after 2018-04-23
302-1548 - 625 11 M8x1.25 1.0-2.5 11.1 15.5 1box(100pc) 1 TBNF-8M25SS-C 37295124 209.99 SGD
Shipped after 2018-04-23
409-7220 250 250 6 M4x0.70 2.5-3.5 6.1 12 1box(100pc) 1 TBNF-4M35SS-C 48918712 179.99 SGD
Shipped after 2018-04-23
302-1513 - 300 7 M5x0.80 1.5-2.5 7.1 12.0 1box(100pc) 1 TBNF-5M25SS-C 37295097 179.99 SGD
Shipped after 2018-04-23
409-7238 310 310 7 M5x0.80 2.5-3.5 7.1 13 1box(100pc) 1 TBNF-5M35SS-C 48918721 189.99 SGD
Shipped after 2018-04-23
302-1572 - 800 13 M10x1.50 2.5-4.0 13.1 17.5 1box(100pc) 1 TBNF-10M40SS-C 37295054 309.99 SGD
Shipped after 2018-04-23
302-1521 - 475 9 M6x1.00 1.0-2.5 9.1 14.0 1box(100pc) 1 TBNF-6M25SS-C 37295106 169.99 SGD
In stock
302-1530 - 525 9 M6x1.00 2.5-4.0 9.1 15.5 1box(100pc) 1 TBNF-6M40SS-C 37295115 179.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting parts to the vehicle
5
From Japan
On 2015-05-11 23:11:23
If it is a flange type, since there is a gap of the thickness of the flange when a part is attached, NG This rivet nut can be fitted perfectly because there is little step difference from the body. I hope the price is a bit cheaper but ... (- "-;)
This review is about item#37295106.

Related Products