Buy more than* S$200* and get FREE SHIPPING

Stainless steel W penetration

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
12.5
Dimensions B (mm)
70
Dimensions a (mm)
50
Dimension d (mm)
107
Weight (g)
310
TRUSCO Part Number
300-1661
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TKNW-107S 37295851 38.99 SGD
In stock
ADD TO CART

Related Products