Buy more than* S$200* and get FREE SHIPPING

Stainless steel open hook type B

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Load [kN]
0.69
Dimensions d2 (mm)
8.0
Dimensions d1 (mm)
6.0
Dimension W (mm)
26
Dimension D2 (mm)
8.0
Dimension D1 (mm)
6.0
Dimensions D (mm)
5
Dimension S (mm)
15
Dimension d (mm)
5
Dimensions L (mm)
55
Weight (g)
21
TRUSCO Part Number
211-6189
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag 1 B-885 37139322 9.99 SGD
In stock
ADD TO CART

Related Products