Buy more than* S$200* and get FREE SHIPPING

Jack for minor adjustment with mini nail GB-60 nail ability 2 t

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Unit Height (mm)
136-161
Nail Length x Width W (mm)
50x65
Height (mm)
16-41
Weight (kg)
9.7
Stroke (mm)
25
TRUSCO Part Number
351-7551
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GB-60 37142357 719.99 SGD
In stock
ADD TO CART

Related Products