Buy more than* S$200* and get FREE SHIPPING

Electric Works drum standard type

2015 Trusco Published Pages
3 1854
2014 TRUSCO Published Page
2-2614
Terminal
(Ground terminal) O
Cable Specification - Thickness (mm2)
2, 2
Electric Wire Specification
VCTF, VCTF
Electric Wire Specification-Number of Cores
3, 3
Electric Cable Specification - Length (m)
10, 10
Rated Current (A)
5, 5
Plug Socket Shape
3P, 3P
Outlet Rating
2P15A125V with earth
Plug Socket Number
4, 4
Rated Voltage (V)
AC100, AC100
Weight (kg)
2.8, 2.8
TRUSCO Part Number
209-8938, 209-8938
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NS-E14 36959395 97.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products