Buy more than* S$200* and get FREE SHIPPING

Cut off band saw (3851 series)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Threads
3/4
Weight (kg)
1.234
Overall Length (mm)
4570
Thickness (mm)
1.1
Width (mm)
34
TRUSCO Part Number
460-3346
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(5pc) 1 3851-34-1.1-3/4-4570 37420591 779.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products