Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Iron plate roof , sheet metal multi

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Thickness (mm)
1.2
Cutting Capability (mm)
1.2
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number Outer Diameter x Blade Thickness x Hole Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number Outer Diameter x Blade Thickness x Hole Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13000 60 36 354-3226 100x1.0x20 100 1sheet 1 BB-100 37143093 82.99 SGD
Shipped after 2018-05-30
9600 90 46 354-3242 - 125 1sheet 1 BB-125 37143111 95.99 SGD
In stock
ADD TO CART

Related Products