Buy more than* S$200* and get FREE SHIPPING

Wire Wheel Brush

Purpose
Deburring, grinding, cleansing etc, for metal surface.
2014 TRUSCO Published Page
2-1998
Wire Diameter (mm)
Stainless steel 0.3
Metal Fittings Width (mm)
12
Metal Fittings Diameter (mm)
38
Outside Diameter x Trim Length x Axial L x Shaft Diameter (mm)
100x31x27x6.35
Trim
Stainless
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
130
Thickness (mm)
10
TRUSCO Part Number
352-1036
Specification
0.3mm stainless steel wire, hexagonal axis
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-6253-60 37303174 25.45 SGD
In stock
ADD TO CART

Related Products