Buy more than* S$200* and get FREE SHIPPING

General purpose Pressure Gauge (A type stand type・Φ100)

2015 Trusco Published Pages
1 1164
Pressure Range (MPa)
0.0-0.16
Minimum Scale (MPa)
0.005
Size
100mm
Pricision
+/-1.6% FS
Nominal Designation
AT3/8x100x0.16MPa
Weight (g)
410
Joint Size
G3/8B
Case Shape
A
TRUSCO Part Number
321-4109
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 36976676 35.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products