Buy more than* S$200* and get FREE SHIPPING

Standard Vibration proof Pressure Gauge (B type Vertical ・Φ75)

4.00 (1)
2015 Trusco Published Pages
1 1167
Size
75mm
Pricision
+/-1.6%F.S
Weight (g)
360
Joint Size
G3/8B
Case Shape
B
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Minimum Scale (MPa) Nominal Designation TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.0-2.00 0.05 BVT3/8x75x2.00MPa 325-9901 1pc(s) 1 G321-211-V-2MP 36979302 50.99 SGD
Shipped after 2018-03-05
0.0-0.16 0.005 BVT3/8x75x0.16MPa 325-9790 1pc(s) 1 -- 36979101 58.99 SGD
Shipped after 2018-03-05
0.0-0.40 0.01 BVT3/8x75x0.40MPa 325-9820 1pc(s) 1 -- 36979162 50.99 SGD
Shipped after 2018-03-01
0.0-0.50 0.01 BVT3/8x75x0.50MPa 325-9838 1pc(s) 1 -- 36979187 50.99 SGD
Shipped after 2018-03-05
0.0-1.00 0.02 BVT3/8x75x1.00MPa 325-9889 1pc(s) 1 G321-211-V-1MP 36979266 50.99 SGD
Shipped after 2018-03-02
0.0-0.10 0.002 BVT3/8x75x0.10MPa 325-9803 1pc(s) 1 -- 36979126 58.99 SGD
Shipped after 2018-03-05
0.0-4.00 0.1 BVT3/8x75x4.00MPa 325-9919 1pc(s) 1 G321-211-V-4MP 36979327 59.99 SGD
Shipped after 2018-03-01
- 0.002 BVT3/8x75x-0.10MPa 325-9854 1pc(s) 1 G321-211-V-0MP 36980054 58.99 SGD
Shipped after 2018-03-02
0.0-0.60 0.01 BVT3/8x75x0.60MPa 325-9846 1pc(s) 1 -- 36979205 50.99 SGD
Shipped after 2018-03-01
0.0-6.00 0.1 BVT3/8x75x6.00MPa 325-9927 1pc(s) 1 G321-211-V-6MP 36979345 69.99 SGD
Shipped after 2018-03-05
0.0-0.25 0.005 BVT3/8x75x0.25MPa 325-9811 1pc(s) 1 -- 36979144 50.99 SGD
Shipped after 2018-03-05
0.0-1.60 0.05 BVT3/8x75x1.60MPa 325-9871 1pc(s) 1 -- 36979223 50.99 SGD
Shipped after 2018-02-28
0.0-10.00 0.2 BVT3/8x75x10.00MPa 325-9862 1pc(s) 1 G321-211-V-10MP 36979241 69.99 SGD
Shipped after 2018-03-05
0.0-2.50 0.05 BVT3/8x75x2.50MPa 325-9897 1pc(s) 1 -- 36979284 50.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measuring water pressure
4
From Japan
On 2015-04-16 16:55:51
I think it's good
This review is about item#36979187.

Related Products